Vibratory disc mill, RS 200
Supplier: Retsch GmbH
Certificates
About this item
The Vibratory Disc Mill RS200 is suitable for the extremely quick, loss-free and reproducible grinding of medium-hard, brittle and fibrous materials to analytical fineness. The RS200 is primarily used for sample preparation for spectral analysis.
- Powerful stabilised-plane-drive
- Analytical fineness in seconds with excellent reproducibility
- One-button operation with graphics display
- 10 parameter combinations as SOPs can be stored
- Grinding tools in 4 different materials
- IP 40
* depending on feed material and configuration/settiings
Ordering information: Grinding sets to be ordered separately. Grinding sets are available made of steel 1.1740 (tool steel), which are suitable for grinding without heavy-metal contamination.
Caution: * depending on feed material and configuration/settiings
** only for speed of 700 min⁻¹
** only for speed of 700 min⁻¹
Specifications
- Catalog No:
- 412-0004
- 412-0194
- RETS01.462.0002
- 412-0195
- RETS01.462.0266
- 412-2533
- 412-2536
- 412-0256
- 412-0255
- 412-0258
- 412-0003
- 412-0257
- 412-2920
- Model:
- RS 200
- Final fineness:
- <20 µm
- Material feed size:
- <15 mm*
- Max. sample volume:
- 35 - 150 ml*
- Dimensions:
- 625×645×525 mm (with closed cover)
- Drive:
- 3 phase asynchronous motor with frequency converter
- Grinding jar volumes:
- 50/100/250 ml
- Grinding time setting:
- digital, 1 second - 99 minutes 59 seconds
- Power supply:
- 220 - 230 V 50/60 Hz
- Speed range:
- 700 - 1500 min⁻¹, continuously adjustable
- Weight:
- ~210 kg (without grinding set)
Specifications
Frequently Bought Together