Pipette controller, accu-jet® pro
: Brand
Pipette controller for glass and plastic pipettes from 0,1 to 200 ml.
- One handed operation of delivery mode, gravity delivery or blow-out, and continuous adjustment of filling/delivery speed using variable button pressure
- Intelligent electronic system prevents overloading
- Flashing LED indicates 2 hours in advance when the battery needs charging
- Silently aspirates 50 ml in one go, in just 10 seconds
- Operates for up to 8 hours with 10 ml pipette
- Can be kept in the wall support or placed on its back to keep the pipette away from work surfaces
Weight: 190 g
: Supplied with a rechargeable NiMH battery, two battery compartment covers, wall support, battery charger, two spare 0,2 µm membrane filters.
Frequently Bought Together