Easy pressure syringe filter holder
Catalog # 516-8942
Supplier: Cytiva (Formerly Pall Lab)
Specifications
- For Ø:25 mm
- Type:Easy pressure
- Capacity:10 - 100 ml
- Seq:02
- Environmentally Preferable:
- Max. operating temperature:85 °C (in air), 66 °C (in water)
- Max. operating pressure:2,8 bar
- Dimensions:3,5×2,7 mm
- Filtration area:3,7 cm²
- Inlet/outlet connections:Female Luer/male slip Luer
- Pk:6
Specifications
About this item
Filter holder designed for particulate filtration of small volumes (10 to 100 ml) using a syringe as final filter in gas filtration systems.
Delrin® (acetal resin), body with stainless steel support screen: Viton® O-ring.