- Range:T: –30…+140 °C
- Resolution:0,01 °C
- Interface:
- Protection class:IP 68
- Description:High temperature data logger, EBI 11-T210, (Ø×H) 16,5×24 mm; calibration points: −20 °C, 0 °C, +60 °C and +134 °C, external probe L: 20 mm
- Environmentally Preferable:
- Model:EBI 11-T210
- Batteries:Lithium, 2× BR1225A, 3 V user-replaceable
- Recording intervals:1 s - 24 h
- Sensor:PT1000, class A
- Weight:45 g
- Accuracy:±0,1 °C (0…140 °C); ±0,2 °C (–30…+0 °C)
- Pk:1
The EBI 11-T210 temperature data logger is ideal for versatile routine checks in the food and pharmaceutical industries. With an extended measuring range (–30 to +140 °C), high–quality PT1000 sensor, very small size that allows it to fit easily into most bottles or small packaging, robust IP 68 protection class, and the option of use in autoclaves, it ensures reliable pasteurisation control and food safety.
- Rigid, external temperature sensor: Ø 3 mm, 20 mm long
- Waterproof and vapour-tight
- Compact size
This data logger was developed for routine checks in the food and pharmaceutical industries, with a special focus on the requirements of canning factories. It enables precise pasteurisation control in cans, jars, and bottles. The robust IP 68 housing ensures reliability and durability. In addition, it is autoclave-proof, which further emphasises its adaptability and reliability. Its very small size allows it to be placed inside small containers or between tightly packed items, ensuring accurate temperature monitoring even in the most space-constrained environments.