Spore Strip-Dual Species, Mesa Labs
MESL77-01-5-5100T
- Ø:38 mm
- Width:6 mm
- Description:Spore Strip-Dual Species
- Length:38 mm
- Environmentally Preferable:
- Pk:100
Spore Strips consist of a paper spore strip inoculated with a sterilization-resistant spore population which are packaged in a glassine envelope. The glassine envelope serves as a microbial barrier which protects the spore strip from post sterilization contamination. Reduced incubation time available with appropriate conditions.
- Organisms: Geobacillus stearothermophilus 79531 and Bacillus atrophaeus 93721
Spore Strip Dual Species is a biological indicator used in monitoring the efficacy of Steam sterilization, Chemiclave® Sterilization, Ethylene Oxide sterilization, or Dry Heat sterilization processes.