Order Entry
Slovenia
ContactUsLinkComponent
Incubating Shakers, INC 125 FS digital (SP20 and SP25)
Incubating Shakers, INC 125 FS digital (SP20 and SP25)
Supplier:  IKA
Certificates
Incubating Shakers, INC 125 FS digital (SP20 and SP25)
Supplier:  IKA

Specifications

  • Catalog No:
  • 444-1370
  • 444-1389
  • Model:
  • INC 125 FS digital (SP20)
  • INC 125 FS digital (SP25)
  • Shaking motion:
  • Orbital
  • Orbital
  • Temperature range:
  • Ambient +8…80 °C (0,1 °C increments)
  • Ambient +8…80 °C (0,1 °C increments)
  • Temperature stability:
  • ±0.1 K
  • ±0.1 K
  • Max. load with attachments:
  • 7.5 kg
  • 7.5 kg
  • Power input:
  • 850 W
  • 850 W
  • Platform size:
  • 340×480 mm
  • 340×480 mm
  • Int. W×D×H:
  • 550×550×415 mm
  • 550×550×415 mm
  • W×D×H:
  • 700×635×720 mm
  • 700×635×720 mm
  • Timer:
  • Max. 100 days
  • Max. 100 days
  • Speed range:
  • 10 - 300
  • 10 - 300
  • Weight:
  • 70 kg
  • 70 kg
  • Orbit:
  • 20 mm
  • 25 mm
  • Heat-up time:
  • 12 min (22 to 37 °C)
  • 12 min (22 to 37 °C)
  • Electrical:
  • 200 - 240 / 100 - 120 V
  • 200 - 240 / 100 - 120 V

Specifications

Frequently Bought Together