CPC® AseptiQuik® L Series Genderless Sanitary Aseptic Connectors
Provide easy, secure sterile connections even in nonsterile environments now in newly engineered 1-1/2" sanitary clamp size.
- Genderless design simplifies system integration—no need to worry about female and male threads
- Robust construction provides reliable performance—even without clamps
- Quick, three-step connection process reduces risk of operator error
Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use sanitary connectors in your upstream or downstream biopharmaceudical processes.
Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.
All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.
- Environmentally Preferable:
- Catalog No:
- MFLX20202-62
- MFLX20202-63
- Max. operating pressure:
- 60 psi
- 60 psi
- Max. temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- Min. temperature:
- 4 °C (39 °F)
- 4 °C (39 °F)
- Seal material:
- Platinim-cured silicone
- Platinim-cured silicone
- Sterilisation:
- Gamma and Autoclave
- Gamma and Autoclave
- Regulatory approvals:
- USP
- USP
Frequently Bought Together