Order Entry
Slovenia
ContactUsLinkComponent
 
Microplate washer, Wellwash™ Versa
 
undefined
Microplate washer, Wellwash™ Versa

 

  • Catalog No:
  • 736-3009
  • 736-0420
  • Model:
  • Wellwash Versa
  • Wellwash Versa
  • Plate types:
  • 96- and 384-well
  • 96- and 384-well
  • Wash heads:
  • 2×12 cell wash heads
  • 2×8 cell wash heads
  • Washing volume:
  • 50 - 1000 µl (96-well plates)
    20 - 300 µl (384-well plates)
  • 50 - 1000 µl (96-well plates)
    20 - 300 µl (384-well plates)
  • Dispensing precision:
  • <3% (CV) @ 300 µl
  • <3% (CV) @ 300 µl
  • Dispensing volume range:
  • 50 - 400 µl (96-well plates)
    20 - 120 µl (384-well plates)
  • 50 - 400 µl (96-well plates)
    20 - 120 µl (384-well plates)
  • Display:
  • High-contrast colour display with 480×272 dots
  • High-contrast colour display with 480×272 dots
  • Interfaces:
  • USB , RS232C
  • USB , RS232C
  • Priming and rinsing volume:
  • 5 - 100 ml
  • 5 - 100 ml
  • Residual aspiration volume:
  • <1,5 μl
  • <1,5 μl
  • W×D×H:
  • 345×38×240 mm
  • 345×38×240 mm
  • Wash/waste bottle capacity:
  • 2×2 L wash bottles; 1×2 L rinse bottle; 4 L waste bottle
  • 2×2 L wash bottles; 1×2 L rinse bottle; 4 L waste bottle
  • Weight:
  • 9 kg
  • 9 kg

 

Frequently Bought Together