Ultra-low temperature freezers, UF V 500 series
: Binder
These ultra-low temperature freezers ensure the safe storage of samples at –90 °C. They combine outstanding environmental friendliness with low energy consumption, convenient operation and an individual safety concept.
- Range of temperature controller –90 to –40 °C
- Lowest energy consumption in its class
- Powerful cascade compressor cooling unit
- Environmentally friendly R-290 and R-170 refrigerants
- Efficient thermal insulation with vacuum insulation panels
- Zero voltage alarm contact for in-house alarm system
- Features Ethernet interface and elapsed time indicator
The inner chamber, shelves and inner doors are made entirely from stainless steel and are rust-proof. The door can be opened manually using an ergonomic door latch handle, or at the touch of a button using an electromechanical door locking mechanism. Electronic access control is available via the NumPad option. Two rear access ports of Ø 28 mm are available.
The innovative door gasket concept reduces the tendency for ice to build up on the door frame and, at the same time, makes it easier to remove ice.
- Catalog No:
- 471-1237
- 471-1246
- 471-1247
- 471-1236
- 471-1302
- Model:
- UF V 700
- UF V 500
- UF V 700
- UF V 500
- UF V 350
- Electrical:
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- 230 V, 50 Hz
- Noise level:
- 47 dB (A)
- 47 dB (A)
- 47 dB (A)
- 47 dB (A)
- 47 dB (A)
- Shelves/drawers:
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- Door type:
- 1 door
- 1 door
- 1 door
- 1 door
- 1 door
- Door lock:
- Yes
- Yes
- Yes
- Yes
- Yes
- Weight:
- 288 kg
- 247 kg
- 288 kg
- 247 kg
- 226 kg
Software
Frequently Bought Together