Order Entry
Slovenia
ContactUsLinkComponent
VWR® RV+ Rotary Vane Pumps, Two-Stage
VWR® RV+ Rotary Vane Pumps, Two-Stage
Supplier:  VWR Collection
Certificates
undefined
VWR® RV+ Rotary Vane Pumps, Two-Stage
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 181-0571
  • 181-0498
  • 181-0574
  • 181-0573
  • 181-0572
  • 181-0504
  • 181-0499
  • 181-0503
  • Model:
  • RV2.5+
  • RV3+
  • RV8+ package with ACC
  • RV18+
  • RV2.5+ package with ACC
  • RV6+ package with ACC
  • RV6+
  • RV8+
  • Flow rate:
  • 2,3 / 2,8 @ 50/60 Hz
  • 3,8 @ 50 Hz
  • 7,3 / 8,7 @ 50/60 Hz
  • 16,8 / 20,2 @ 50/60 Hz
  • 2,3 / 2,8 @ 50/60 Hz
  • 5,1 @ 50 Hz
  • 5,1 @ 50 Hz
  • 7,3 @ 50 Hz
  • Partial final pressure without gas ballast:
  • 3×10-4 mbar
  • 5×10-4 mbar
  • 5×10-4 mbar
  • 3×10-4 mbar
  • 3×10-4 mbar
  • 5×10-4 mbar
  • 5×10-4 mbar
  • 5×10-4 mbar
  • Total final pressure without gas ballast:
  • 3×10⁻³ mbar
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • 3×10⁻³ mbar
  • 3×10⁻³ mbar
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • Total final pressure with gas ballast:
  • 9×10⁻² mbar
  • 7×10⁻² mbar
  • 7×10⁻² mbar
  • 6×10⁻³ mbar
  • 9×10⁻² mbar
  • 7×10⁻² mbar
  • 7×10⁻² mbar
  • 7×10⁻² mbar
  • Protection class:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Connection on pressure side:
  • DN 16 KF
  • DN 16 KF
  • DN 16 KF
  • DN 25 KF
  • DN 16 KF
  • DN 16 KF
  • DN 16 KF
  • DN 16 KF
  • Connection on suction side:
  • DN 16 KF + DN 8/10
  • DN 16 KF + DN 8/10
  • DN 16 KF + DN 8/10/20
  • DN 25 KF + DN 20
  • DN 16 KF + DN 8/10/20
  • DN 16 KF + DN 8/10/20
  • DN 16 KF + DN 8/10
  • DN 16 KF + DN 8/10
  • Oil capacity:
  • 0,45 l
  • 1,15 l
  • 1,00 l
  • 2,4 l
  • 0,45 l
  • 1,15 l
  • 1,15 l
  • 1,00 l
  • Motor output:
  • 0,29 kW @ 50 Hz /0,27; 0,3 kW @ 60 Hz
  • 0,37 / 0,40 kW
  • 0,37 kW @ 50 Hz/ 0,4 kW @ 60 Hz
  • 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz
  • 0,29 kW @ 50 Hz /0,27; 0,3 kW @ 60 Hz
  • 0,37 / 0,40 kW
  • 0,37 / 0,40 kW
  • 0,37 / 0,40 kW
  • W×D×H:
  • 384×138×183 mm
  • 463×157×230 mm
  • 463×157×230 mm
  • 569×206×281 mm
  • 384×138×183 mm
  • 463×157×230 mm
  • 463×157×230 mm
  • 463×157×230 mm
  • Weight:
  • 15 kg
  • 21 kg
  • 24.5 kg
  • 37 kg
  • 17 kg
  • 25 kg
  • 22 kg
  • 22,5 kg
  • Free air displacement:
  • 4 m³/h @ 50 Hz
  • 6 m³/h @ 50 Hz
  • 6 m³/h @ 50 Hz
  • 8 m³/h @ 50 Hz
  • Noise level:
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz
  • 50 dB(A) @ 50 Hz

Specifications

Frequently Bought Together