Face shield, Cryo-Protection™
111-2581
- Description:Face shield, Cryo-Protection™
- L×W:254×508 mm
- Environmentally Preferable:
- Pk:1
Cryo-Protection™ face shield includes headgear that has a ratchet adjustable headband, a large splash guard, adjustable pivots and a replaceable injection-molded clear shield giving extended splash coverage both to the neck area and sides of the face.
- Maximum splash protection
- Fully adjustable headband
- Lightweight and comfortable
- Provides an unobstructed view
Weight: 28 g
Size: 254×508×1,524 mm
: Not intended for immersion in liquid nitrogen or other cryogenic liquids.