Order Entry
Slovenia
ContactUsLinkComponent
 
Microplate readers, UV/Visible absorbance, single-mode, SpectraMax® ABS PLUS
 
undefined
Microplate readers, UV/Visible absorbance, single-mode, SpectraMax® ABS PLUS

 

  • Catalog No:
  • 736-0917
  • MLDVABSPLUS-ACAD3
  • Model:
  • SpectraMax® ABS PLUS
  • SpectraMax® ABS PLUS
  • Light source:
  • Xenon flash lamp
  • Xenon flash lamp
  • Measuring modes:
  • Endpoint and kinetics
  • Endpoint and kinetics
  • Wavelength range:
  • 190 - 1000 nm
  • 190 - 1000 nm
  • Wavelength selection:
  • Monochromator, tunable in 1,0 nm increments
  • Monochromator, tunable in 1,0 nm increments
  • Wavelength accuracy:
  • ±1 nm
  • ±1 nm
  • Wavelength bandwidth:
  • 2,0 nm
  • 2,0 nm
  • Wavelength repeatability:
  • ±0,2 nm
  • ±0,2 nm
  • Incubation range:
  • 5 °C above ambient to 45 °C
  • 5 °C above ambient to 45 °C
  • Measurement time:
  • Normal mode: 96-well plate in 9 s and 384-well plate in 29 s;
    Speed read mode: 96-well plate in 5 s and 384-well plate in 16 s (minimum times)
  • Normal mode: 96-well plate in 9 s and 384-well plate in 29 s;
    Speed read mode: 96-well plate in 5 s and 384-well plate in 16 s (minimum times)
  • Photometric accuracy:
  • <±0,006 AD ±1% (microplaque);
    <±0,005 AD ±1% (cuvette)
  • <±0,006 AD ±1% (microplaque);
    <±0,005 AD ±1% (cuvette)
  • Photometric linearity:
  • 0,0 - 3,0 OD
  • 0,0 - 3,0 OD
  • Photometric range:
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • Plate types:
  • 96- to 384-well plates and cuvettes
  • 96- to 384-well plates and cuvettes
  • Shaking:
  • Linear
  • Linear
  • Software:
  • SoftMax® Pro
  • SoftMax® Pro
  • Stray light:
  • <0,05% at 230 nm
  • <0,05% at 230 nm
  • Temperature uniformity:
  • ±0,5 °C
  • ±0,5 °C
  • W×D×H:
  • 305×414×203 mm
  • 305×414×203 mm
  • Weight:
  • 11,3 kg
  • 11,3 kg

 

Frequently Bought Together