High visibility rain jackets, PW3, T400 Vision Hi-Vis
Supplier: Portwest
Certificates
About this item
The stylish and functional rain jacket will ensure you stand out from the crowd. Made from 300D Oxford PU coated durable stain resistant fabric, this jacket features the new Insulatex heat reflective lining panel, which reflects heat back into the body ensuring maximum warmth and comfort.
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Texpel stain resistant finish repels dirt and stains
- Waterproof with taped seams preventing water penetration
- Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
- Quilt lined for thermal insulation
- 4 pockets for ample storage plus concealed mobile phone pocket
- Ergonomically shaped hood for a perfect fit
- Hook and loop cuffs for a secure fit
Shell fabric: 100% polyester, 300D Oxford weave with a stain resistant finish, PU Coated 190 g
Lining fabric: 100% polyester 60 g
Filling fabric: 100% polyester wadding 170 g
Certifications: EN ISO 20471 Class 3, RIS-3279-TOM ISSUE 1 (ORANGE ONLY), EN 343 Class 3:1, ANSI/ISEA 107-2015 TYPE R CLASS 3
Specifications
- Catalog No:
- PRTWT400OBRXL
- PRTWT400OBRXXL
- PRTWT400OBRS
- PRTWT400YBR6XL
- PRTWT400YBR5XL
- PRTWT400YBRXXL
- PRTWT400YBRXXXL
- PRTWT400YBRS
- PRTWT400OBR4XL
- PRTWT400OBRXXXL
- PRTWT400YBRXL
- PRTWT400YBRL
- PRTWT400YBRM
- PRTWT400YBR4XL
- PRTWT400OBRM
- PRTWT400OBRL
- Model:
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- T400
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- 300D Oxford PU coated durable stain resistant fabric
- Weight:
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
- 190 g/m² (shell); 60 g/m² (lining); 170 g/m² (filling)
Specifications
Frequently Bought Together