Order Entry
Slovenia
ContactUsLinkComponent
Mercury (II) oxide, red 99%
Mercury (II) oxide, red 99%
Certificates
undefined
Mercury (II) oxide, red 99%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Orange to orange-red Powder
  • Titration Complexometric:
    ≥98.5 %
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤150 ppm
  • Iron (Fe):
    ≤200 ppm
  • Residue after reduction:
    ≤0.1 %
  • Nitrogen compounds (as N):
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together