Conductivity meter, bench top, Eutech CON 2700
EUTEECCON270043S
: EUTECH
- Temperature range:0,0...+100,0 °C
- Description:Conductivity meter, bench top, Eutech CON 2700
- Environmentally Preferable:
- Model:Eutech CON 2700
- Temperature accuracy:±0,3 °C
- Temperature resolution:0,1 °C
- Resistivity resolution:0,01 Ω / 0,1 Ω / 0,001 kΩ / 0,1 kΩ / 0,01 MΩ
- Conductivity accuracy:±1 % full scale
- Conductivity calibration:Up to 5 points
- Conductivity cell constant:0,010 - 10,000
- Conductivity range:0,050 µS - 500,0 mS
- Conductivity resolution:0,01 μS / 0,1 μS / 0,001 mS / 0,01 mS / 0,1 mS
- Data logging capacity:500 data points
- Data logging - log function:Auto-logging
- Display:Large display with backlight
- Outputs:RS232
- Power supply:9 V DC adapter, 1,3 A
- Resistivity range:2,000 Ω - 20,0 MΩ
- Resistivity accuracy:±1 % full scale
- Salinity accuracy:±1 % full scale
- Salinity range:0,0 - 80,0 ppt
- Salinity resolution:0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt / 0,1 ppt
- TDS accuracy:±1 % full scale
- TDS range:0,050 ppm - 500 ppt (@ TDS factor 1,00)
- TDS resolution:0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt / 0,1 ppt
- Temperature compensation:ATC / MTC
- Pk:1 SET
The Eutech CON 2700 accepts 2-cell and 4-cell electrodes, allowing a broad range of measurement at up to ±1 % full scale accuracy. It can measure conductivity, TDS, salinity, resistivity and the temperature.
- Multi data screen shows conductivity readings, temperature, electrode status, calibration points, date and time
- Auto-calibration with preset values for quick easy calibration, or manual multi-point calibration for greater accuracy
- Quick, easy electrode diagnosis with the effective cell constants display
- Non-volatile memory holds up to 500 data points – time and date-stamped for GLP compliance
- Bi-directional RS232 for easy data transfer to computer
- Cal-due alarm – no more out-dated calibrations
- Limit alarm alerts when reading falls out of range
- Password protection for setup and calibration
Typical applications include: Environmental studies, chemical laboratories, quality assurance testing, food science, ecological studies, education.
: Supplied with 4-cell conductivity/ATC probe (CONSEN9201D), RS232 cable, 100/240 VAC power adapter and an integral electrode holder.