Microcentrifuges, 5425/5425 R (General Lab Product)
New Product
This air-cooled centrifuge covers a range of very frequent applications. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. Ideal for high-throughput users expecting a top level of ergonomic comfort as well as high flexibility with 6 rotor options.
- QuickLock® technology for ergonomic rotor lid locking
- OptiBowl® design for quiet operation, even without a rotor lid
- Soft touch one-finger lid closure for ergonomic operation
- Increased software features (10 acceleration and braking ramps, 3 program buttons, short function without continous pressing of the key)
- Low noise level (<51 db) for quiet work environment
- Available as a rotary knob version for fast parameter selection, or keypad version for easy cleaning
The centrifuge 5425/5425 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analysing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose.
: Supplied without rotor or with 24×1,5/2,0 ml aerosol-tight rotor FA-24×2.
- Catalog No:
- 521-3355
- 521-3351
- 521-3363
- EPPE5405000.117
- 521-2479
- 521-2471
- 521-2783
- 521-3359
- Model:
- 5425 R
- 5425 R
- 5425 R
- 5425
- 5425
- 5425
- 5425
- 5425 R
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity:
- 10×5,0 ml
- 10×5,0 ml
- 10×5,0 ml
- 10×5 ml / 24×1,5/2,0 ml
- 10×5 ml / 24×1,5/2,0 ml
- 10×5 ml / 24×1,5/2,0 ml
- 10×5 ml / 18×1,5/2,0 ml
- 10×5,0 ml
- Max. speed:
- 15060 min⁻¹
- 15060 min⁻¹
- 15060 min⁻¹
- 15060 min⁻¹
- 15060 min⁻¹
- 15060 min⁻¹
- 15060 min⁻¹
- 15060 min⁻¹
- Max. RCF:
- 21300 ×g
- 21300 ×g
- 21300 ×g
- 21300 ×g
- 21300 ×g
- 21300 ×g
- 21300 ×g
- 21300 ×g
- Temperature:
- –10...+40 °C
- –10...+40 °C
- –10...+40 °C
- –10...+40 °C
- Acceleration/braking ramps:
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- Acceleration/braking time:
- 15/15 s
- 15/15 s
- 15/15 s
- 15/15 s
- 15/15 s
- 15/15 s
- 15/15 s
- 15/15 s
- Timer:
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- 10 s - 9:59 h, with continous run function
- Noise level:
- <54 dB(A)
- <54 dB(A)
- <54 dB(A)
- <51 dB(A)
- <51 dB(A)
- <51 dB(A)
- <51 dB(A)
- <54 dB(A)
- Power supply:
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- Power consumption:
- 360 W
- 360 W
- 360 W
- 280 W
- 280 W
- 280 W
- 280 W
- 360 W
- W×D×H:
- 290×480×260 mm
- 290×480×260 mm
- 290×480×260 mm
- 242×387×236 mm
- 242×387×236 mm
- 242×387×236 mm
- 242×387×236 mm
- 290×480×260 mm
- Weight:
- 21 kg
- 21 kg
- 21 kg
- 15,6 kg
- 15,6 kg
- 15,6 kg
- 15,6 kg
- 21 kg
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
Frequently Bought Together