Order Entry
Slovenia
ContactUsLinkComponent
Sample bags, Whirl-Pak®
Sample bags, Whirl-Pak®
Catalog # KOEH1-7136
undefined
Sample bags, Whirl-Pak®
Catalog # KOEH1-7136

Specifications

  • Packed:
    100/pack
  • Capacity:
    1650 ml
  • Description:
    Whirl-Pak® bag with inscription pad, transparent
  • L×W:
    300×190 mm
  • Thickness:
    102 µm
  • Environmentally Preferable:
  • Pk:
    100

Specifications

About this item

Whirl-Pak plastic bags are made up of low density polyethylene (LDPE) which is suitable for liquid samples for food, water and waste water testing and also for biological or chemical samples.

  • Strong welding seam
  • Lodged with a metal strap for opening and closing of the bag
  • White inscription pad
  • Sterile bags with closure
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904