Solid phase extraction cartridges, Oasis® WAX
Catalog # WATE186002492
Supplier: WATERS
Specifications
- Column Format:Cartridge
- Particle Size:60 µm
- Pore size:80 Å
- Capacity:3 ml
- Environmentally Preferable:
- Bed weight:60 mg
- Phase:WAX
- Pk:100
Specifications
About this item
These Oasis® WAX cartridges contain the WAX sorbent, which is a polymeric reversed phase, weak anion exchange mixed mode sorbent that has been optimised for fast, simple, and highly selective sample preparation of strong acidic compounds.
- Water wettable sorbent
The 60 µm particle size is recommended when working with viscous samples. These syringe barrel type cartridges are designed for use with vacuum manifolds and automated SPE instruments.