Osteometric board
Catalog # DYLO8551-3224
Supplier: DYNALON
Specifications
- Description:Osteometric board
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Made of durable, lightweight polypropylene, this osteometric board is the most affordable on the market.
- Easy to transport
- Affordable
It features a sturdy fixed head piece and sliding foot piece that re operated with a smooth, fluid motion to allow for precise and accurate measurement of long bones up to 600 mm. The scale is accurate, easy-to-read and graduated in mm to eliminate the need for conversions in standard regression formulas.
L×W×H: 762×229×102 mm