Analytical HPLC columns, Ultra Amino (USP L8)
: Restek
Ultra amino columns are made of high-purity, spherical shaped type-B silica that minimises activity and creates high-density bonding. These columns are designed for selective and reliable HPLC applications. Aminopropylsilane provides reproducible retention and efficiency for normal-phase or HILIC analysis of simple sugars.
- Catalog No:
- REST9107365
- REST910750210
- REST9107565
- REST9107515
- REST9107575
- REST910755E
- REST910756E
- REST910757E
- REST9107533-700
- REST9107535-700
- REST9107523-700
- REST9107355
- REST9107525-700
- REST9107365-700
- REST9107513-700
- REST910752E
- REST9107515-700
- REST910753E
- REST9107535
- REST9107555
- REST9107335
- REST910751E
- REST910731E
- REST910733E
- REST9107355-700
- REST910735E
- REST910736E
- REST9107363-700
- REST9107333-700
- REST9107565-700
- REST9107525
- REST9107335-700
- REST9107573-700
- REST9107353-700
- REST9107575-700
- REST9107553-700
- REST9107313-700
- REST9107555-700
- REST9107315-700
- REST9107315
- REST9107563-700
- Carbon load:
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- pH range:
- 2,5 - 8
- 2,5 - 8,0
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
Frequently Bought Together