About this item
The LICO 620 and LICO 690 colorimeters are ideal for professional colour measurements of clear, transparent liquids with reference beam technology.
- Automatic cuvette identification
- Serves as a quality assurance method for solvents, paints and pharmaceuticals
- High level of measurement reliability through a comprehensive set of test aids
- Simple integration into the laboratory network through Ethernet connection
- Easy to change cuvette adapter
LICO 620 measures five colour scales.
LICO 690 measures more than 25 colour scales. Exact colour calculations which conform to several DIN-ISO-ASTM standards or AOCS methods are completed with only one measurement. Traditional visual colour values like the iodine colour value, Hazen or Gardner are displayed as well as modern colour systems, e.g. CIE-L*a*b* or colour measurements corresponding to European or US pharmacopoeia. Transmission, extinction measurements and wavelength scans are possible as well. Intuitive operation through a high resolution touch screen makes routine measurements easy. Measurement results can easily be transferred to an existing laboratory network via Ethernet interface.
All visual colour ratios are calculated for standard light chart C and 2° standard observers in accordance with DIN 5033. Colorimetric colour values can be switched to light type A, C, D65 and 2° or 10° standard observers.
Specifications
- Catalog No:
- 633-0261
- 633-0260
- Model:
- LICO 620
- LICO 690
- Light source:
- Halogen lamp
- Halogen lamp
- Photometric range:
- 0,5 - 2 A
- 0,5 - 2 A
- Photometric accuracy:
- 0,005 A at 0 - 0,5 A nominal
- 0,005 A at 0 - 0,5 A nominal
- Reproducibility:
- ±0,2%
- ±0,2%
- Wavelengths:
- 380 - 720 nm
- 320 - 1100 nm
- Wavelength accuracy:
- ±1,5 nm
- ±1,5 nm
- Cuvettes:
- 10, 50 mm rectangular; Ø11 mm round
- 10, 50 mm rectangular; Ø11 mm round
- Display:
- 800×480 pixels
- 800×480 pixels
- Storage capacity:
- 400 colour readings
- 100 colour references; 1000 photometric values; 20 wavelength scans; 20 time scans; 3000 colour readings
- Interfaces:
- 2 USB Type A, 1 USB Type B, 1 Ethernet
- 2 USB Type A, 1 USB Type B, 1 Ethernet
- Operating conditions:
- 10 to 40 °C; RH max. 80%
- 10 to 40 °C; RH max. 80%
- W×D×H:
- 350×255×151 mm
- 350×255×151 mm
- Weight:
- 4,2 kg
- 4,2 kg
Specifications
Related Information
HACH Lico - Competence in Colour
Product Literature
Objective color assessment and quality control in the chemical, pharmaceutical and cosmetic industries The objective color measurement on paraffin oil and wax products The objective determination of the ICUMSA Sugar Color Score using LICO 690
TDS Lico