Capillary pipettes, pre-calibrated, Vitrex®
Supplier: Vitrex Medical A/S
Certificates
About this item
Vitrex® pre-calibrated pipettes are for users who require very accurate capillary tube volume. The pipettes are manufactured to ISO 7550.
- Packed in cardboard vials
- Standard length of 125 mm
- Each tube is provided with a colour code for the volume from its base up to the ring mark
Accuracy: ±0,30% (1 to 5 µl); ±0,25% (10 to 200 µl)
CV: 0,60% (1 to 5 µl); 0,50% (10 to 200 µl).
Frequently Bought Together