VWR® W20, Histology Water Bath
Supplier: VWR Collection
Certificates
About this item
The reliable W20 histology water bath is ideal for removing wrinkles and distortions in paraffin wax sections which are created during sectioning. The unit's low profile is ergonomic, provides a clear view, and allows safe handling of sections. The indirectly-heated flat areas at the front and back of the bath provide a suitable space for drying up to 20 slides. Touch-temperature adjustment and power On/Off switch, with a control light for 'On' mode, are conveniently located at the front of the unit and protected from water.
- Electronic touch display
- Lightweight, compact and efficient size means it is easy to empty out water
- Double function with heated surface for drying up to 20 slides
- Temperature range between ambient and +70 °C
- Optional lid to prevent evaporation and dust contamination when not in use
Ordering information: Supplied without lid which, if required, must be ordered separately.
Specifications
- Catalog No:
- 720-2423
- Temperature range:
- 30...70 °C
- Accuracy:
- ±1 °C
- Ext. W×D×H:
- 300×386×77,5 mm
- Int. W×D×H:
- 198×156×60 mm
- Weight:
- 2,4 kg
Specifications
Frequently Bought Together