Training kit for hand hygiene, Derma LiteCheck®
Supplier: Bode
Certificates
About this item
This handy tool for checking the rubbing-in technique during hand disinfection is used primarily for training purposes. In connection with the UV black-light lamp in the box, the fluorescent Visirub® concentrate supplied with the product shows up missed areas during hand disinfection that cannot be seen with the naked eye.
- Sharpens the hygiene awareness of training participants and motivates them to perform disinfection measures correctly
- Application-safe UV technology
- Light and ready for use at all times: Make up this space saving box in just a few moves
Ideal for staff training in hospitals, disaster control, in food production and industrial plants.
Dimensions of the box:
35×35×29,4 cm (open); 35×35×10,8 cm (closed)
Delivery: Box including power cord (1,8 m), two tubes of Visirub®, brochures and marking labels.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Frequently Bought Together