Order Entry
Slovenia
ContactUsLinkComponent
 
Disinfectant, Bacillol® 30 Foam
Catalog # 115-2441
Supplier:  Bode
undefined
Disinfectant, Bacillol® 30 Foam
Catalog # 115-2441
Supplier:  Bode

Specifications

  • Description:
    Bacillol® 30 foam surface disinfectant
  • Seq:
    01
  • Environmentally Preferable:
  • Pk:
    750 mL

Specifications

About this item

This ready-to-use detergent was developed specially for use on delicate surfaces. The special formulation with a relatively low alcohol content of 30% provides comprehensive compatibility with materials and at the same time broad-spectrum action against a large range of micro-organisms. Ideal for quickly disinfecting non-invasive, medical devices, work surfaces in clinics and practices, keyboards, displays and control panels of sensitive devices, as well as surfaces in sanitary areas, care facilities and in healthcare.

  • Foam consistency prevents drops forming
  • Special foam spray nozzle ensures foam is applied evenly
  • Free of aldehyde, colourant and perfume

Ingredients: ethanol 140 mg/g; propan-2-ol 100 mg/g; propan-1-ol 60 mg/g; N-Alkyl aminopropyl glycine 5 mg/g.

Effectiveness: bactericidal, yeasticidal, limited virucidal action (incl. HBV, HIV, HCV), MNV, polyoma- and rotaviruses.

Caution: Use biocides safely. Always read the label and product information before use.