Laboratory blenders, BagMixer® 400
BagMixer® are highly efficient laboratory blenders for solid sample preparation. With a sterile bag, they guarantee optimal bacterial extraction in less than 60 seconds and eliminate all risks of cross contamination.
- Door opens at 270° and paddles stop side be side at end of blending for easy extraction of bags
- Removable paddles and stainless steel construction for ease of cleaning
- Easy control of blending time, power and speed with VW CC, S and SW models
- Q-Tight®, a special closing system prevents risks of leaking liquid from the top of the bag on VW and CC models
- Catalog No:
- INSC021230
- 432-0315
- INSC022230
- 432-0314
- 432-0313
- Model:
- 400 P
- 400 S
- 400 W
- 400 SW
- 400 CC®
- Strokes:
- 8/s
- 4, 6, 8, 10/s
- 8/s
- 4, 6, 8, 10/s
- 4, 6, 8, 10/s
- Timer:
- Variable time 30 - 210 seconds
- Variable time 1 s - 59 min
- Variable time 30 - 210 seconds
- Variable time 1 s - 59 min
- Variable time 1 s - 1 hr
- Mains voltage:
- 240 V, 50 - 60 Hz
- 240 V, 50 - 60 Hz
- 240 V, 50 - 60 Hz
- 240 V, 50 - 60 Hz
- 240 V, 50 - 60 Hz
- W×D×H:
- 260×390×290 mm
- 290×450×370 mm
- 260×390×290 mm
- 290×450×370 mm
- 265×420×260 mm
- Weight:
- 16,5 kg
- 26 kg
- 16,5 kg
- 26 kg
- 16 kg
Frequently Bought Together