Masterflex® Fitting, Polypropylene, Straight, Female Luer to Cap Adapter; 25/PK
MFLB30800-12
CE certificate
- Catalog No:
- MFLB30800-12
- MFLA45508-64
- Model:
- 30800-12
- 45508-64
- Connection type (port 1):
- Female luer
- Female luer
- Connection type (port 2):
- Cap
- Cap with tether loop
- No. of ports:
- 2
- 1
- Warranty:
- 3 Months
Full material traceability to ensure process integrity.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- Connection Type: Female luer to cap
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
- Connection Type:Female Luer Cap
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Female Luer to Cap Adapter; 25/PK
- Seq:01
- Environmentally Preferable:
- Model:30800-12
- Connection type (port 1):Female luer
- Connection type (port 2):Cap
- No. of ports:2
- Warranty:3 Months
- Pk:25
- Fitting material:Polypropylene