GC autosampler syringes for Bruker Varian Chrompack
HAMI80339
- Ext.Ø:0,47 mm
- Gauge:26s
- Type:701 N
- Type of tip:5
- Volume:10 µl
- Length:51 mm
- Environmentally Preferable:
- Pk:1
These GC syringes are suitable for Bruker Varian Chrompack autosamplers.