Order Entry
Singapore
ContactUsLinkComponent
Waterproof digital thermometers, HACCP, testo 108 / 108-2
Waterproof digital thermometers, HACCP, testo 108 / 108-2
Supplier:  Testo
Certificates
undefined
Waterproof digital thermometers, HACCP, testo 108 / 108-2
Supplier:  Testo

Specifications

  • Catalog No:
  • TEST0563.1082
  • TEST0563.1080
  • Model:
  • testo 108-2
  • testo 108
  • Operating temperature:
  • −20...+60 °C
  • −20...+60 °C
  • Display:
  • LCD, one-line, with status line
  • LCD, one-line, with status line
  • Battery type:
  • 3 x Type AAA
  • 3 x Type AAA
  • Battery life:
  • 2500 h (typical, at 23 °C)
  • 2500 h (typical, at 23 °C)
  • W×D×H:
  • 140×60×24,5 mm
  • 140×60×24,5 mm
  • Weight:
  • 150 g
  • 150 g

Specifications