Order Entry
Singapore
ContactUsLinkComponent
easySpiral® spiral plater
easySpiral® spiral plater
  INSC413000
undefined
easySpiral® spiral plater
  INSC413000

 

  • Max. syringe volume:
    1000 µl
  • Size of Petri dishes:
    90 or 150 mm diameter
  • Voltage:
    230 V/50 - 60 Hz
  • Volume:
    10 - 1000 µl
  • Description:
    easySpiral® Pro spiral plater
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    easySpiral® Pro
  • Sample processing:
    25 seconds per Petri dish
  • Type:
    Exponential, circular, uniform
  • Weight:
    15,6 kg
  • W×D×H:
    38×42×29 cm
  • Pk:
    1

 

 

easySpiral® and easySpiral® Pro spiral platers, two very fast platers. A predetermined volume of bacterial suspension is sprayed in the shape of a spiral in a logarithmic dilution onto four areas of the Petri dish. The deposited volume corresponds to the set dilution factor. With easySpiral® Pro, it is possible to export to Excel.

  • Improved technology for spiral shaped plating of bacteria
  • A newly designed rotating arm allows for a complete cycle in just 25 seconds!
  • The Spiral® method reduces the dilution steps by ¼

Counting range: 100 to 1×10⁷ CFU/ml (easySpiral® Pro) or 300 to 1,3×10⁵ CFU/ml (easySpiral®)

Applications include: Microbiological analyses, food quality control, bacterial cinetics, MIC of antibiotics, challenge test: cosmetics control, pharmaceutical control.