Order Entry
Singapore
ContactUsLinkComponent
Luxmeter, testo 540
Luxmeter, testo 540
Catalog # TEST0560.0540
Supplier:  Testo
undefined
Luxmeter, testo 540
Catalog # TEST0560.0540
Supplier:  Testo

Specifications

  • Accuracy:
    ±3%
  • Measuring range:
    0 - 99999 Lux
  • Resolution:
    1 Lux (0 - 19999 Lux)
    10 Lux (20000 - 99999 Lux)
  • Description:
    Luxmeter, 540
  • Environmentally Preferable:
  • Display:
    Backlit LCD
  • Operating temperature:
    0...50 °C
  • Weight:
    45 g
  • W×D×H:
    133×46×25 mm
  • Pk:
    1

Specifications

About this item

This luxmeter permits measurements of light intensity. It provides a sensor adjusted to the spectral sensitivity of the eye. A backlit display and an auto-off function complete the instrument.

  • HOLD function for easy measurement value readout
  • Max./Min. values
  • Operating temperature from 0 to +50 °C

The testo 540 lux meter can be used to measure both artificial and natural light and provides with a quick and easy means of measuring lighting conditions in the workplace. This meter is a pocket-sized entry level model designed specifically for carrying out spot checks in the workplace, shops and offices.

Delivery: Supplied with protective cap, wrist strap, belt holder, and 2 Alkaline AAA batteries for about 20 hours of use without display illumination.