Syringe filters, Acrodisc®, Nylon
PALL4427
- Ø:13 mm
- Filtration area:1 cm²
- Pore size:0,20 µm
- Max. temperature:55 °C
- Description:Syringe filter
- Seq:01
- Environmentally Preferable:
- Max. operating pressure:6,9 bar
- Type:Syringe filter
- Water flow rate:10 ml/min (2,1 bar)
- Pk:100
- Inlet/outlet connections:Female Luer lock/male slip Luer
Versatile filter for both aqueous and solvent-based sample filtration. Excellent chemical compatibility with esters, bases and alcohols.
Nylon membrane with PP housing
The GxF version provides two to four times the throughput of standard pre-filter devices.