Cole-Parmer® CN-200 Digital Heating Controllers
ELET32587-00
- Accuracy:±2 °C
- Display type:3-digit LCD
- Temperature range:–10...800 °C
- Description:Digital heating controller, 1500 W, 230 VAC
- Environmentally Preferable:
- Temperature accuracy:±2 °C
- Temperature resolution:1 °C
- Electrical:230 VAC, 50/60 Hz
- W×D×H:100×120×80 mm
- Dimensions:100L×120W×80H mm
- Interfaces:100 Ω Pt, 5-pin DIN, Input RTD
- Pk:1
Get accurate temperature control of heating equipment in your lab.
- Three-digit LED display allows you to set a 1 °C resolution over a range of –10 to 800 °C
- Front-panel up/down controls make for easy programming
- Ideal for heating mantles or or heating tapes
Versatile benchtop digital heating controller can be used in three ways: in on/off mode with the hysteresis loop controlling power switching, as a PID controller, or simply as a temperature measuring device using a probe. Sample temperatures are displayed on an easy-to-read LED display. Use the included PTFE-covered thermometer probe for measurements up to 250 °C or order optional temperature probe 32587-98 for measuring up to 800 °C. There is a 5-pin DIN socket on the controller for the probe.
Rugged zinc die-cast outer housing is suitable for benchtop use or wall mounting. Rear clamp accepts a standard 12,5 mm (½") rod to mount on a support stand or frame.
: Platinum RTD thermometer probe (250 °C max.), wall-mounting bracket, and power cord.