Masterflex® Open Impeller Centrifugal Pumps, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Suitable for suspended solids.
- Close-coupled design offers smallest possible footprint to save space
- Back-pullout construction allows for servicing of pump without disturbing inlet and outlet piping
- Top centerline discharge ensures self-venting of entrapped gases
Typical applications include food process, cooling systems, beverage processing and pharmaceutical services. The open impeller design means the pump can easily handle suspended solids up to a 3/4" spherical shape. Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life.
Delivery: Includes conduit box for hard-wiring.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLB75506-05
- MFLB75506-07
- MFLB75506-09
- Model:
- 75506-05
- 75506-07
- 75506-09
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Inlet connection:
- 2 NPT(F)
- 2 NPT(F)
- 2,5 NPT(F)
- Max. pressure:
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Motor type:
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1-1/2
- 2
- 3
- Outlet connection:
- 2 NPT(F)
- 2 NPT(F)
- 2 NPT(F)
- Wetted materials:
- 304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- 304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- 304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- Warranty:
- 1 year
- 1 year
- 1 year