These MediLine laboratory refrigerators with Comfort controller provide maximum storage space on a 60 cm wide footprint. The under bench models are 820 mm high and will fit under almost any laboratory bench. These appliances meet the exacting demands made of laboratory refrigeration.
- Electronic temperature control system with 0,1 °C temperature adjustment
- Temperature performance graph available on request
- Audible and visual alarms for 'door open' and temperature (user-adjustable)
- RS485 interface and volt-free contact for central monitoring
- Interior ceiling light with switch on glass door models, LKV 3913 with LED lighting
The forced-air cooling system in conjunction with the accurate electronic controller system ensures high temperature consistency and uniform temperature distribution in the interior. The controller stores the minimum and maximum interior temperatures, the last three temperature alarms and power failures, together with the time, date and duration of the alarm. The digital display indicates the exact temperature and the operating status. There is a secondary safety thermostat to protect contents from freezing. The refrigerant type used is hydrocarbon.
Temperature range: 3 to 16 °C.
- Catalog No:
- LIEBLKUV1610
- LIEBLKUV1613
- Model:
- LKUv 1610
- LKUv 1613
- Cat. No.:
- 471-0486
- 471-1051
- Air circulation:
- Ventilated
- Ventilated
- Display:
- Digital
- Digital
- Defrost:
- Automatic
- Automatic
- Alarm:
- Audible and visual
- Audible and visual
- Access ports:
- Yes
- Yes
- Shelves/drawers:
- 3 plastic-coated grid shelves
- 3 plastic-coated grid shelves
- Door type:
- 1 solid swing door, self-closing, reversible hinge right, right-hand interchangeable handle
- 1 glass swing door, self-closing, reversible hinge right, right-hand interchangeable handle
- Door lock:
- Yes
- Yes
- W×D×H ext.:
- 600×615×820 mm
- 600×615×820 mm
- Weight:
- 40 kg
- 43 kg