VWR®, Ice Pan
VWRU10146-278
- Depth:356 mm
- Width:503 mm
- Capacity:9,0 L
- Colour:Blue
- Height:155 mm
- Environmentally Preferable:
- Pk:1
VWR® ice pan is manufactured from polyurethane foam to ensure good insulating properties.
- Size: large
- Polyurethane foam construction
- pouring lip for easy draining
- Lid can be stacked beneath pan
Ice pan is suitable for use with Dry-Ice with Isopropyl Alcohol, Water-Ice with salt slurry, or liquid nitrogen. The operating temperature range is −76 to 70 °C (−104 to 158 °F). All pans feature a pouring lip for easy draining. VWR® ice pan is available with lid. The lid, which are unbreakable in normal use, help to reduce evaporation levels. Lid can also be stacked below the pan for convenient, space-saving storage.