Disperser system, ULTRA-TURRAX® tube drive P control
Catalog # IKAA25005981
Supplier: IKA
Specifications
- Max. viscosity:5000 mPas
- Speed range:400 - 8000 min⁻¹ (Turbo speed)
≤600 min⁻¹ (Mode A and B)
≤600 min⁻¹ (Mode P1-P9) - Volume H₂O:2 - 15 ml (ST-20 mixing/BMT-20 crushing) Modes: A, B, P1-P9
5 - 15 ml (DT-50) Modes: A, B, P1-P9
15 - 50 ml (ST-50 stirring/DT-50 stirring/BMT-50 wet/dry mixing/DIS 50 wet mixing/dissolving) Modes: Turbo, Rev, A, B, P1-P9
100 - 300 ml (DIS 300) Modes: Turbo - Description:ULTRA-TURRAX® tube drive P control disperser
- Environmentally Preferable:
- Model:Tube Drive P control disperser
- Sound level:50 dB(A)
- Display:Digital with OLED display
- Motor rating input/output:36/28 W
- Speed stability:3%
- Timer:10 s - 30 min (infinitely adjustable)
- Time display:Digital with OLED display
- Weight:1,3 kg
- W×D×H:122×178×54 mm
- Pk:1
Specifications
About this item
Universal disposable disperser system with disposable sample tubes that can be hermetically sealed. Provides protection and security from infectious sample materials, toxic substances or substances with strong odours.
- Sealable disposable tubes optimised for your application
- Tubes reduce the amount of cleaning required and rule out any risk of cross-contamination
- Programmable test conditions
- Adjustable change in direction of rotation
- Turbo button
Programmable test conditions - user can specify and systematically program the test conditions and store frequently used parameters in a library.
Adjustable change in direction of rotation allowing rotation to be changed and set easily using the clear and multilingual menu.
The turbo button provides more intensive mixing, dispersing or grinding at your fingertips: All of this is achieved with the turbo button. Over short periods, rotational speeds of up to 8000 rpm can be achieved.
Certifications: IP protection class according to DIN EN 60529: IP 20.
Delivery: ULTRA-TURRAX® Tube Drive is supplied with removable hook for removing the rotor/stator unit, a power supply unit with exchangeable adapters, plastic hose and operating instructions, but without tubes, please order required accessories separately.