About this item
DRY-Line® drying ovens are designed for all standard drying and tempering tasks as well as sterilising glassware. They have a temperature range between 50 to 300 °C and are intended for use in biological, chemical, medical, pharmaceutical and physical laboratories.
- Multifunctional microprocessor controller with 4,3" full colour touch screen
- Five user program memory
- Five segment temperature-time profile, quick change of set temperature and set time during a running program
- Scheduled program start (set of date and time) and loop function up to 255 times or endless
- Adjustable hold at set point time for temperature from 1 min to 366 days or continuous operating
- Adjustable ramp times (days/hours/minutes)
- Over temperature protection class 3.1
- Automatic air flap control (0% - closed, 100% - open, adjustable in increments of 1%)
These ovens with natural convection feature a stainless steel (DIN 1.4301) inner chamber and a powder coated sheet exterior with lockable solid door. All models have a 30 mm Ø access port, real time clock, USB interface (in front panel) to download data onto USB stick and LAN interface. The internal memory stores up to 10000 data records (stored for a maximum 6 months). The range has an auto-diagnostic function, power failure control system, temperature sensor fail alarm, open door alarm and audible and visual temperature alarms.
All Prime drying ovens of the same size can be stacked without additional accessories (except the 180 L models which are not stackable).
Specifications
- Catalog No:
- VWRI466-0600
- VWRI466-0602
- VWRI466-0601
- Model:
- DL 56 Prime
- DL 180 Prime
- DL 112 Prime
- Temperature fluctuation (time):
- ±0,4 @ 150 °C
- ±0,4 @ 150 °C
- ±0,4 @ 150 °C
- Temperature range:
- +50…300 °C
- +50…300 °C
- +50…300 °C
- Temperature variation (spatial):
- ±3,3 °C @ 150 °C
- ±3,5 °C @ 150 °C
- ±3,0 °C @ 150 °C
- Capacity:
- 56 L
- 180 L
- 112 L
- Convection type:
- Natural convection
- Natural convection
- Natural convection
- Shelves supplied (max.):
- 2 (5)
- 3 (9)
- 2 (7)
- Max. load per shelf:
- 25 kg
- 25 kg
- 25 kg
- Max. chamber workload:
- 50 kg
- 75 kg
- 50 kg
- Int. W×D×H:
- 400×360×390 mm
- 470×560×720 mm
- 460×450×540 mm
- Ext. W×D×H:
- 590×600×700 mm
- 650×760×1030 mm
- 650×700×850 mm
- Nominal power consumption:
- 1700 W
- 2800 W
- 2500 W
- Weight:
- 52 kg
- 86 kg
- 65 kg