Order Entry
Singapore
ContactUsLinkComponent
 
Mastercycler® X50 PCR Thermocyclers
 :  EPPENDORF
 
undefined
Mastercycler® X50 PCR Thermocyclers
 :  EPPENDORF

 

  • Catalog No:
  • EPPE6301000.012
  • EPPE6301000.047
  • EPPE6303000.010
  • EPPE6303000.044
  • EPPE6305000.017
  • EPPE6313000.042
  • EPPE6315000.040
  • EPPE6316000.043
  • EPPE6313000.018
  • EPPE6305000.041
  • EPPE6306000.010
  • EPPE6306000.045
  • EPPE6311000.010
  • EPPE6311000.045
  • EPPE6316000.019
  • Model:
  • Mastercycler® X50i
  • Mastercycler® X50i
  • Mastercycler® X50l
  • Mastercycler® X50l
  • Mastercycler® X50r
  • Mastercycler® X50a
  • Mastercycler® X50p
  • Mastercycler® X50h
  • Mastercycler® X50a
  • Mastercycler® X50r
  • Mastercycler® X50t
  • Mastercycler® X50t
  • Mastercycler® X50s
  • Mastercycler® X50s
  • Mastercycler® X50h
  • Block homogeneity:
  • ≤±0,2 at 20...72 °C
    ≤±0,3 at 72...95 °C
  • ≤±0,2 at 20...72 °C
    ≤±0,3 at 72...95 °C
  • ≤±0,2 at 20...72 °C
    ≤±0,3 at 72...95 °C
  • Block temperature:
  • 4...99 °C
  • 4...99 °C
  • 4...99 °C
  • Control accuracy:
  • ±0,15 °C
  • ±0,15 °C
  • ±0,15 °C
  • Cooling ramp rate:
  • max. 2,3 °C/s
  • max. 2,3 °C/s
  • max. 2,3 °C/s
  • Cooling rate:
  • 5 °C/s max.
  • 5 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 2,3 °C/s max.
  • 5 °C/s max.
  • 5 °C/s max.
  • 2,3 °C/s max.
  • Gradient:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • Gradient span (max/min):
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 24 columns/Over 16 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 24 columns/Over 16 rows (2D-gradient block)
  • Over 24 columns/Over 16 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 12 columns/Over 8 rows (2D-gradient block)
  • Over 24 columns/Over 16 rows (2D-gradient block)
  • Gradient temperature range:
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • 1...30 °C (gradient range)
    30...99 °C (control range)
  • Heating ramp rate:
  • max. 5 °C/s
  • max. 5 °C/s
  • max. 5 °C/s
  • Heating rate:
  • 10 °C/s max. (thermal block)
  • 10 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • 10 °C/s max. (thermal block)
  • 10 °C/s max. (thermal block)
  • 5 °C/s max. (thermal block)
  • Lid:
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Flexlid® technology with TSP (lid descent)
  • Lid temperature range:
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • Operating conditions:
  • 15...35 °C/75% RH
  • 15...35 °C/75% RH
  • 15...35 °C/75% RH
  • Sample capacity:
  • 96-well plate or 0,1/0,2 ml tubes
  • 96-well plate or 0,1/0,2 ml tubes
  • 96-well plate or 0,1/0,2 ml tubes
  • 96-well plate or 0,1/0,2 ml tubes
  • one 96-well PCR plate (unskirted, semi-skirted, skirted and low profile)
  • 96-well plate or 0,1/0,2 ml tubes
  • one 96-well PCR plate (unskirted, semi-skirted, skirted and low profile)
  • 1 PCR plate 384
  • 96-well plate or 0,1/0,2 ml tubes
  • one 96-well PCR plate (unskirted, semi-skirted, skirted and low profile)
  • 1 PCR plate 384
  • 1 PCR plate 384
  • 96-well plate or 0,1/0,2 ml tubes
  • 96-well plate or 0,1/0,2 ml tubes
  • 1 PCR plate 384
  • Temperature range:
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • W×D×H:
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • 275×430×330 mm
  • Weight:
  • 10,5 kg
  • 11,5 kg
  • 10,5 kg