Labels, indicator, for dry heat and depyrogenation
Catalog # NAMSCPI-DP1
Supplier: CROSSTEX
Specifications
- Colour:Pink
- Description:Indicator labels, 500 per roll
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
CPI-DP1 are intended for use with individual units (e.g. packs, containers) to indicate that the unit has been directly exposed to a high temperature dry heat or depyrogentation process and to distinguish between processed and unprocessed units.
- Permanent pressure-sensitive adhesive
- Diameter: 12,7 mm circle
- Thickness: 0,10 mm (indicator); 0,17 mm (indicator and liner)
- Store at 15 to 30 °C, 20 to 70% relative humidity
It can be used in depyrogenation systems operating at up to 250 °C for a maximum of 60 minutes. It has consistent and irreversible color transition from pink to dark, either violet or brown depending on the exposure conditions.