Order Entry
Singapore
ContactUsLinkComponent
Diammonium hydrogen orthophosphate ≥98% ACS
Diammonium hydrogen orthophosphate ≥98% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Diammonium hydrogen orthophosphate ≥98% ACS
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Calcium:
    <0.001%
  • Chloride:
    ≤0.001%
  • Heavy Metals (as Pb):
    ≤0.001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.001%
  • Magnesium:
    ≤0.0005%
  • Nitrate:
    ≤0.003%
  • pH (5%, Water) @25 °C:
    7.7 – 8.1
  • Potassium:
    ≤0.005%
  • Purity:
    ≥98%
  • Sodium:
    ≤0.005%
  • Sulphate:
    ≤0.01%

Specification Test Results

Related Information