VWR®, Laboratory Coats, Howie
Supplier: VWR Collection
Certificates
About this item
These unisex lab coats are made from 65% polyester and 35% cotton.
- Stand-up collar with snap closure
- Two lower pockets and one chest pocket with integrated pen pocket
- Long sleeves with knitted cuffs
- Press-stud fastening with six steel push buttons
- Fabric is water and dirt repellent
- Straight cut
Weight: 245 g/m²
Certifications: OEKO-Tex® Standard 100
Specifications
- Catalog No:
- VWRI113-8747
- VWRI113-8746
- VWRI113-8755
- VWRI113-8749
- VWRI113-8743
- VWRI113-8757
- VWRI113-8744
- VWRI113-8748
- VWRI113-8745
- Garment application:
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²