Chemical resistant gloves, AlphaTec® Butyl, 38-514 / 38-520
: Ansell
Maximum protection from dangerous chemicals. Made from Butyl these gloves offer effective protection against a considerably wider range of aggressive industrial chemicals than conventional glove materials, such as nitrile, neoprene and latex.
- Freedom of movement, comfort and excellent grip
- Designed for comfort – with a natural, curved ergonomic shape and soft feel
- Latex-free formulation: No risk of latex-related allergic reactions
- Effective protection against aldehydes, ketones and esters, as well as concentrated mineral acids
Length: 350 mm
Colour: Black
EN 374, EN 388, Cat. III; AQL 1.5
: EN ISO 374-1:2016 Type A, EN ISO 374-5:2016, EN 388, Cat. III; AQL 1,5
- Catalog No:
- ANSE38-514/10
- ANSE38-514/9
- ANSE38-520/7
- ANSE38-514/7
- ANSE38-520/11
- ANSE38-514/8
- ANSE38-520/9
- ANSE38-520/10
- ANSE38-520/8
- ANSE38-514/11
- Model:
- 38-514
- 38-514
- 38-520
- 38-514
- 38-520
- 38-514
- 38-520
- 38-520
- 38-520
- 38-514
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (1000X)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (1000X)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (2010A)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (1000X)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (2010A)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (1000X)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (2010A)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (2010A)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (2010A)
- EN ISO 374-1:2016 Type A (ABCIKMPST), EN ISO 374-5:2016, EN 388:2016 (1000X)