Order Entry
Singapore
ContactUsLinkComponent
Phenol liquified ≥99.5%, clear, colorless solution, Aquaphenol
Phenol liquified ≥99.5%, clear, colorless solution, Aquaphenol
Supplier:  MP Biomedicals
Certificates
Phenol liquified ≥99.5%, clear, colorless solution, Aquaphenol
Supplier:  MP Biomedicals

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Iron:
    ≤0.0001%
  • Heavy Metals:
    ≤0.0005%
  • Water Content (KF):
    ~30%
  • RNase, DNase, Protease:
    Not Detected

Specification Test Results