Order Entry
Singapore
ContactUsLinkComponent
Qualitative filter papers, standard grades, grade 1 and 1V, Whatman™
Qualitative filter papers, standard grades, grade 1 and 1V, Whatman™
Certificates
undefined
Qualitative filter papers, standard grades, grade 1 and 1V, Whatman™
Certificates

Specifications

  • Catalog No:
  • WHAT1001-150
  • WHAT1001-185
  • WHAT1001-070
  • WHAT1001-110
  • WHAT1001-090
  • Grade:
  • 1
  • 1
  • 1
  • 1
  • 1
  • Weight:
  • 88 g/m²
  • 88 g/m²
  • 88 g/m²
  • 88 g/m²
  • 88 g/m²
  • Thickness:
  • 0,18 mm
  • 0,18 mm
  • 0,18 mm
  • 0,18 mm
  • 0,18 mm
  • Particle retention:
  • 11 µm
  • 11 µm
  • 11 µm
  • 11 µm
  • 11 µm
  • Filtration speed:
  • 150 s (Herzberg)
  • 150 s (Herzberg)
  • 150 s (Herzberg)
  • 150 s (Herzberg)
  • 150 s (Herzberg)
  • Ash content:
  • 0,06%
  • 0,06%
  • 0,06%
  • 0,06%
  • 0,06%

Specifications