Order Entry
Singapore
ContactUsLinkComponent
Thickness gauges
Thickness gauges
Catalog # SIMELD7016
Supplier:  Industrial Physics
undefined
Thickness gauges
Catalog # SIMELD7016
Supplier:  Industrial Physics

Specifications

  • Model:
    Pro
  • Range:
    1,20 - 220 mm
  • Accuracy:
    ±1,0 % H +0,1 mm
  • Description:
    Ultrasonic thickness gauge
  • Seq:
    002
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

These thickness gauges are designed to measure the thickness of metallic and non-metallic materials (aluminium, titanium, plastics, ceramics, glass, plastics). It can monitor pipes and vessels for loss of thickness due to corrosion or erosion.

  • Large screen, battery indicator and a coupling indicator
  • Automatic power shut down, simple calibration procedure
  • Not suitable for cast iron due to its big crystalloid composition

'Basic' model has ten preset sound velocities.

'Pro' version allows for the storage of data (10 storage units) and performs a sound velocity measurement thanks to a known material thickness.

Delivery: Supplied with ultrasonic gel (60 ml), probe (10 mm, 5,0 MHz), calibration block and manual. 'Pro' version has an extra probe (10 mm, 2,5 MHz).

Gels

Product Information