VWR® Traceable®, Vacuum/pressure gauge
Supplier: VWR Collection
Certificates
About this item
Gauge which displays answer in eight different units.
- Jumbo-size digits are ³/₈" high
- At the touch of a key the unit may be zeroed
- Memory function recalls highest and lowest readings
- With 40" cable and ¹/₄" NPT male-threaded end transducer
- Can be connected to a computer or data logger for monitoring and keeping results
Certifications: Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with transducer sensor, battery, 40" cable, computer output and Traceable® certificate.
Specifications
- Catalog No:
- VWRU23609-220
- VWRU23609-222
- Model:
- 3165
- 3166
- Measurement range:
- −1,0 - 50 bar
- −1,0 - 2 bar
- Accuracy:
- 1% +1 digit
- 1% +1 digit
- Power requirements:
- 9 V alkaline battery
- 9 V alkaline battery
- W×D×H:
- 198,4×85×35,5 mm
- 198,4×85×35,5 mm
- Weight:
- 0,27 kg
- 0,27 kg