Glove box, SICCO
Catalog # BOHLV1984-08
Supplier: Bohlender
Specifications
- Volume:290 L
- Description:Glove box, with 2 glove ports (Ø 190 mm), incl. one pair of gloves (size 9)
- Environmentally Preferable:
- Model:Sicco
- Connection:5 m hose, 2 lead-ins for cables on the backside (upper left and upper right)
- Weight:14 kg
- W×D×H int.:850×540×500 mm
- W×D×H ext.:890×600×700 mm
- Pk:1
Specifications
About this item
This PMMA glove box allows safe working with sensitive compounds in a controlled environment.
- Robust and light-weight aluminium construction
- Superb all-round visibility
- Non slip rubber feet
- Cable lead-ins for electric devices
- Large front opening
- Connectors for gas-filling and aeration including appropriate tubing
Aluminium frame with panels made of acrylic glass, base panel made of PE. Front panel with two glove ports, two lead-ins for cables on the back side (upper left and upper right). Work space including two hose connectors for gas-filling and aeration and appropriate tubing (1×5 m tubing for gas-filling made of PVC, 1×5 m aeration tubing made of PE).
Hinged lid opening: 850×425 mm
Delivery: Supplied with one pair of natural rubber gloves (size 9).