Order Entry
Portugal
ContactUsLinkComponent
 
3,5-Dimethoxyphenol 97%
 
undefined
3,5-Dimethoxyphenol 97%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to yellow to pink Crystalline powder or crystals or crystalline mass
  • Infrared spectrum:
    Conforms
  • Melting point:
    40 to 46 °C
  • GC:
    ≥96.0 %
  • UV:
    at 280 nm A: ≤0.01
  • pH:
    6.5 to 7.3 (5 % in water)
  • Titration with HClO4:
    ≥97.5 %
  • Heavy metals (as Pb):
    ≤2 ppm

 

 

Frequently Bought Together