Order Entry
Portugal
ContactUsLinkComponent
trans-4-Methylcyclohexylamine ≥98.0% (by GC)
trans-4-Methylcyclohexylamine ≥98.0% (by GC)
Supplier:  TCI
Certificates
undefined
trans-4-Methylcyclohexylamine ≥98.0% (by GC)
Supplier:  TCI

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Colorless to Light yellow clear liquid
  • Purity (GC):
    min. 98.0 %
  • Purity (Nonaqueous Titration):
    min. 96.0 %

Specification Test Results

Frequently Bought Together